Motor Kit, 1HP, 208/230/460V, 3PH, 1725RPM, 60HZ

  • Mfr # 00-913102-00500

  • Zoro # G315793724


product price:  $2,121.99
/ea
Free Shipping & Returns

Key Features

Weight
32.62 lbs
Width
9.9 in
Length
15.9 in
Height
8.386 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-913102-00500
Zoro #
G315793724
UPC #
-
Country of Origin
United States

Dimensions

Width
9.9 in
Length
15.9 in
Height
8.386 in

Details

Weight
32.62 lbs

Description

Hobart 00-913102-00500. This is a geniuine OEM replacement part from Hobart.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.