Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Worm

  • Mfr # 00-916338

  • Zoro # G4789753


product price: $661.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 qt Mixer
For Use With Mfr. Model Number
HL300, HL300C
Fits Brand
Hobart
Height
2 3/8 in
Compatible with Manufacturer Model Number
HL300, HL300C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-916338
Zoro #
G4789753
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/8 in
Overall Depth
4 3/4 in
Overall Width
4 3/8 in

Details

Item
Motor Worm
For Use With
30 qt Mixer
For Use With Mfr. Model Number
HL300, HL300C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL300, HL300C
Compatible Manufacturer Model Number
HL300, HL300C
Compatible Manufacturer Part Number
HL300, HL300C
Compatible with Mfr. Model No.
HL300, HL300C
For Use with Mfr Model Number
HL300, HL300C
Compatible with Manufacturer Model No.
HL300, HL300C
Compatible Pump Manufacturer Part Number
HL300, HL300C
Compatible Mfr. Model Number
HL300, HL300C

Description

Motor Worm, Product Type Motor Worm, Overall Depth 4 3/4 in, Overall Height 2 3/8 in, Overall Width 4 3/8 in, For Use With 30 qt Mixer, Compatible with Manufacturer Model Number HL300, HL300C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.