Motot, 208-240/460 Volt, 50/60HZ, 3PH, 3600 RPM

  • Mfr # 00-975623

  • Zoro # G915742733


product price:  $3,648.99
/ea
Free Shipping & Returns

Key Features

Weight
50.6 lbs
Height
12.5 in
Length
18.75 in
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-975623
Zoro #
G915742733
UPC #
-
Country of Origin
United States

Dimensions

Height
12.5 in
Length
18.75 in
Width
13.5 in

Details

Weight
50.6 lbs

Description

Hobart 00-975623. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.