Zoro Homepage

Mylar Gasket Assembly

  • Mfr # 00-915716

  • Zoro # G5514682


product price: $40.49
/ea

Key Features

For Use With
Manual Slicer, Manual Slicer with Non Removable Knife
For Use With Mfr. Model Number
HS6, HS6N, HS8, HS8N
Fits Brand
Hobart
Material
Mylar
Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-915716
Zoro #
G5514682
UPC #
-
Country of Origin
United States

Dimensions

Height
5/8 in
Overall Depth
7 in
Overall Width
4 7/8 in

Details

Item
Mylar Gasket Assembly
For Use With
Manual Slicer, Manual Slicer with Non Removable Knife
For Use With Mfr. Model Number
HS6, HS6N, HS8, HS8N
Fits Brand
Hobart
Material
Mylar
Compatible with Manufacturer Model Number
HS6, HS6N, HS8, HS8N
Compatible Manufacturer Model Number
HS6, HS6N, HS8, HS8N
Compatible Manufacturer Part Number
HS6, HS6N, HS8, HS8N
Compatible with Mfr. Model No.
HS6, HS6N, HS8, HS8N
For Use with Mfr Model Number
HS6, HS6N, HS8, HS8N
Compatible with Manufacturer Model No.
HS6, HS6N, HS8, HS8N
Compatible Pump Manufacturer Part Number
HS6, HS6N, HS8, HS8N
Compatible Mfr. Model Number
HS6, HS6N, HS8, HS8N

Description

Mylar Gasket Assembly, Product Type Mylar and Gasket Assembly, Material Mylar, Overall Depth 7 in, Overall Height 5/8 in, Overall Width 4 7/8 in, For Use With Manual Slicer, Manual Slicer with Non Removable Knife, Compatible with Manufacturer Model Number HS6, HS6N, HS8, HS8N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.