Zoro Homepage

Nozzle, Rinse - .070 Hole

  • Mfr # 22731-3

  • Zoro # G702242965


product price: $28.39
/ea

Key Features

For Use With
Hobart Dishwasher
Fits Brand
Hobart
Diameter
0.07 in
Width
0.25 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22731-3
Zoro #
G702242965
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.07 in
Width
0.25 in
Length
0.75 in
Height
0.50 in

Details

Item
Rinse Nozzle
For Use With
Hobart Dishwasher
Fits Brand
Hobart

Description

Rinse Nozzle, .070 Hole;Hobart Dishwasher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.