Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, 00-067500-00052

  • Mfr # 00-067500-00052

  • Zoro # G5529960


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

For Use With
Mixer Grinder
For Use With Mfr. Model Number
4246, MG1532, MG2032
Fits Brand
Hobart
Height
4 1/2 in
Overall Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-067500-00052
Zoro #
G5529960
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Overall Depth
3/4 in
Overall Width
4 7/8 in

Details

Item
Bowl Pin
For Use With
Mixer Grinder
For Use With Mfr. Model Number
4246, MG1532, MG2032
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4246, MG1532, MG2032
Compatible Manufacturer Model Number
4246, MG1532, MG2032
Compatible Manufacturer Part Number
4246, MG1532, MG2032
Compatible with Mfr. Model No.
4246, MG1532, MG2032
For Use with Mfr Model Number
4246, MG1532, MG2032
Compatible with Manufacturer Model No.
4246, MG1532, MG2032
Compatible Pump Manufacturer Part Number
4246, MG1532, MG2032
Compatible Mfr. Model Number
4246, MG1532, MG2032

Description

Bowl Pin, Product Type O-Ring, Overall Depth 3/4 in, Overall Height 4 1/2 in, Overall Width 4 7/8 in, For Use With Mixer Grinder, Compatible with Manufacturer Model Number 4246, MG1532, MG2032

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.