Zoro Homepage

O-Ring , 1" Od, 3/4" Id, Blk

  • Mfr # 00-67500-9

  • Zoro # G902247043


product price: $0.55
/ea
Sold in multiples of 15 for $8.25

Key Features

Fits Brand
Hobart
Material
Rubber
Height
0.25 in
Length
1 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-67500-9
Zoro #
G902247043
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Length
1 in
Width
0.25 in
Thickness
1/8 in

Details

Item
O-Ring
Fits Brand
Hobart
Material
Rubber
Color
Black

Description

Color: Black ;Material: Rubber ;Inner Diameter: 3/4" | 19 Mm ;Outer Diameter: 1" | 25 Mm ;Thickness: 1/8" | 3 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.