Zoro Homepage

O-Ring 3/4" Id X 3/32" Width

  • Mfr # 00-067500-00078

  • Zoro # G502266055


product price: $0.47
/ea
Sold in multiples of 20 for $9.40

Key Features

For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Length
0.70 in
Height
0.10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-067500-00078
Zoro #
G502266055
UPC #
-
Country of Origin
China

Dimensions

Length
0.70 in
Height
0.10 in
Thickness
0.01 in
Width
0.70 in

Details

Item
O-Ring
For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart

Description

O-Ring, .738" Id X .01" Wall;Hobart Mixer A120, A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.