Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring 3/8" Id X 1/16" Width

  • Mfr # 67500-44

  • Zoro # G502266475


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

For Use With
Waring Blender 38Bl19, 38Bl30; Winston Ha(4003, 4008, 4019, 4503, 4508, 4509, 4511, 4519, 4522)
Fits Brand
Hobart; Waring; Winston
Height
0.10 in
Width
0.10 in
Length
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67500-44
Zoro #
G502266475
UPC #
-
Country of Origin
China

Dimensions

Height
0.10 in
Width
0.10 in
Length
0.50 in

Details

Item
O-Ring
For Use With
Waring Blender 38Bl19, 38Bl30; Winston Ha(4003, 4008, 4019, 4503, 4508, 4509, 4511, 4519, 4522)
Fits Brand
Hobart; Waring; Winston

Description

O-Ring, 3/8" Id X 1/2" Od X 1/16" Thick, Small;Waring Blender 38Bl19, 38Bl30;Winston Ha(4003, 4008, 4019, 4503, 4508, 4509, 4511, 4519,;4522)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.