Zoro Homepage

O-Ring, 67500-34

  • Mfr # 67500-34

  • Zoro # G402252660


product price: $32.89
/ea

Key Features

For Use With
Hobart Warewashing Am15 Vl-2
Fits Brand
Hobart
Length
3 in
Height
0.25 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67500-34
Zoro #
G402252660
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 in
Height
0.25 in
Width
3 in

Details

Item
O-Ring
For Use With
Hobart Warewashing Am15 Vl-2
Fits Brand
Hobart

Description

;Weight: 0.02 Lb;Models Used In:;Hobart Warewashing Am15 Vl-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.