Zoro Homepage

O-Ring 7/16" Id X 3/32" Width

  • Mfr # 836966

  • Zoro # G602248487


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

For Use With
Groen Kettle; Legion Kettle; Moyer-Diebel Dishwasher; Southbend Kettle; Vulcan Kettle
Fits Brand
Groen; Hobart; Legion; Moyer-Diebel; Southbend; Vulcan
Length
0.70 in
Height
0.10 in
Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836966
Zoro #
G602248487
UPC #
-
Country of Origin
China

Dimensions

Length
0.70 in
Height
0.10 in
Thickness
3/32 in
Width
0.70 in

Details

Item
O-Ring
For Use With
Groen Kettle; Legion Kettle; Moyer-Diebel Dishwasher; Southbend Kettle; Vulcan Kettle
Fits Brand
Groen; Hobart; Legion; Moyer-Diebel; Southbend; Vulcan

Description

"O" Ring, 7/16" Id X 3/32" Thick;.424" Id X .103" Thick;For 1-1/2" & 2" Draw-Off Valve Stems.;Groen Kettle;Legion Kettle;Moyer-Diebel Dishwasher;Southbend Kettle;Vulcan Kettle;Also For T&S Faucets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.