O-Ring, Drain 2-5/8 Od For - Part# 00-67500-00118

  • Mfr # 00-67500-00118

  • Zoro # G002271818


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

For Use With
Hobart Dishwasher; Stero Dishwasher Older Sc-20-1, Sc-20-2
Fits Brand
Hobart; Stero
Length
2.50 in
Height
0.20 in
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-67500-00118
Zoro #
G002271818
UPC #
-
Country of Origin
United States

Dimensions

Length
2.50 in
Height
0.20 in
Width
2.50 in

Details

Item
Drain O-Ring
For Use With
Hobart Dishwasher; Stero Dishwasher Older Sc-20-1, Sc-20-2
Fits Brand
Hobart; Stero

Description

Stand Pipe "O" Ring, 2-5/8" Dia Od, 2.225" Id X .210" W Dia;Hobart Dishwasher;Stero Dishwasher Older Sc-20-1, Sc-20-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.