
O-Ring, Wash Arm 2 Od For - Part No 67500-00019
Mfr # 67500-00019
Zoro # G202251122
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Fits Brand
Hobart
Material
Rubber
Width
2 in
Height
0.25 in
Length
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67500-00019
Zoro #
G202251122
UPC #
-
Country of Origin
Canada
Dimensions
Width
2 in
Height
0.25 in
Length
2 in
Details
Item
O-Ring
Fits Brand
Hobart
Material
Rubber
Type
Wash Arm
Color
Black
Description
Color: Black ;Material: Rubber ;Inner Diameter: 1-3/4" | 44 Mm ;Outer Diameter: 2" | 51 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.