Zoro Homepage

Operator Switch

  • Mfr # 00-478752-00008

  • Zoro # G4873823


product price: $97.69
/ea
Free Shipping & Returns

Key Features

For Use With
Cutter Mixer, Cutter Mixer Correctional, Mixer, Mixer Correctional, Mixer Grinder, Pizza Mixer PTD
For Use With Mfr. Model Number
4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032
Fits Brand
Hobart
Height
2 1/2 in
Overall Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-478752-00008
Zoro #
G4873823
UPC #
-
Country of Origin
Poland

Dimensions

Height
2 1/2 in
Overall Width
4 3/4 in
Overall Depth
3 3/8 in

Details

Item
Spirol Pin
For Use With
Cutter Mixer, Cutter Mixer Correctional, Mixer, Mixer Correctional, Mixer Grinder, Pizza Mixer PTD
For Use With Mfr. Model Number
4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032
Compatible Manufacturer Model Number
4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032
Compatible Manufacturer Part Number
4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032
Compatible with Mfr. Model No.
4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032
For Use with Mfr Model Number
4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032
Compatible with Manufacturer Model No.
4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032
Compatible Pump Manufacturer Part Number
4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032
Compatible Mfr. Model Number
4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032

Description

Operator Switch, Product Type Operator Switch, Overall Depth 3 3/8 in, Overall Height 2 1/2 in, Overall Width 4 3/4 in, For Use With Cutter Mixer, Cutter Mixer Correctional, Mixer, Mixer Correctional, Mixer Grinder, Pizza Mixer PTD, Compatible with Manufacturer Model Number 4246, HCM450, HCM450C, HL600, HL600C, HL661, HL662, MG1532, MG2032

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.