Zoro Homepage

Orifice

  • Mfr # 010901-53

  • Zoro # G802251270


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

For Use With
Vulcan Fryer 7891G, 7892G, Hf91g, Hf92g
Features
#16-36 Thread UNS
Fits Brand
Hobart; Vulcan
Size
#53
Length
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010901-53
Zoro #
G802251270
UPC #
-
Country of Origin
United States

Dimensions

Size
#53
Length
0.25 in
Width
0.12 in
Height
0.25 in

Details

Item
Orifice
For Use With
Vulcan Fryer 7891G, 7892G, Hf91g, Hf92g
Features
#16-36 Thread UNS
Fits Brand
Hobart; Vulcan

Description

# 53 ;Thread 16-36 Uns Measures .265" Od, (6.74 Mm Od);This Is A Special Thread.;Vulcan Fryer 7891G, 7892G, Hf91G, Hf92G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.