
Orifice (36)
Mfr # 719951-36
Zoro # G602232714
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
For Use With
American Range Broiler Aecb; Imperial Broiler Series: Eba, Irb, Oven Series: Icv, Icvd; Star Broiler 6000, 61000, Cbb/Cbc/Rcbb/Rcbc
Features
Thread 3/8"-27 X 1/2 in High
Fits Brand
American Range; Hobart; Imperial; Star
Size
#36
Type
Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719951-36
Zoro #
G602232714
UPC #
-
Country of Origin
United States
Dimensions
Size
#36
Length
0.75 in
Height
0.50 in
Width
0.50 in
Details
Item
Orifice
For Use With
American Range Broiler Aecb; Imperial Broiler Series: Eba, Irb, Oven Series: Icv, Icvd; Star Broiler 6000, 61000, Cbb/Cbc/Rcbb/Rcbc
Features
Thread 3/8"-27 X 1/2 in High
Fits Brand
American Range; Hobart; Imperial; Star
Type
Hood
Material
Brass
Fluid Type
Natural Gas
Description
Brass Hood Orifice,;3/8"-27 X 1/2" High X #36 (Nat);American Range Broiler Aecb;Imperial;Broiler Series: Eba, Irb.;Oven Series: Icv, Icvd.;Star Broiler 6000, 61000, Cbb/Cbc/Rcbb/Rcbc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.