
Orifice (39)
Mfr # 719951-39
Zoro # G802233450
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
For Use With
American Range Armg, Artg; Imperial Oven Series Ir with Convection Oven; Southbend; Star Fryer 215B, 615F
Features
Thread 3/8"-27 X 1/2 in High
Fits Brand
American; Hobart; Imperial; Southbend; Star
Width
0.50 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719951-39
Zoro #
G802233450
UPC #
-
Country of Origin
United States
Dimensions
Width
0.50 in
Length
0.75 in
Size
#39
Height
0.50 in
Details
Item
Orifice
For Use With
American Range Armg, Artg; Imperial Oven Series Ir with Convection Oven; Southbend; Star Fryer 215B, 615F
Features
Thread 3/8"-27 X 1/2 in High
Fits Brand
American; Hobart; Imperial; Southbend; Star
Material
Brass
Type
Hood
Fluid Type
Natural Gas
Description
Brass Hood Orifice,;3/8"-27 X 1/2" High X #39 (Nat);American Range Armg, Artg;Imperial Oven Series: Ir W/Convection Oven.;Southbend;Star Fryer 215B, 615F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.