Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orifice (40)

  • Mfr # 00-719951-00040

  • Zoro # G502235006


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Features
Thread 3/8 in-27 X 1/2 in High
Fits Brand
Vulcan
Width
0.50 in
Type
Hood
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-719951-00040
Zoro #
G502235006
UPC #
-
Country of Origin
United States

Dimensions

Width
0.50 in
Length
0.75 in
Height
0.50 in
Size
#40

Details

Item
Hood Orifice
Features
Thread 3/8 in-27 X 1/2 in High
Fits Brand
Vulcan
Type
Hood
Material
Brass

Description

Brass Hood Orifice,;3/8"-27 X 1/2" High X #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.