Zoro Homepage

Orifice (40)

  • Mfr # 719951-40

  • Zoro # G002233731


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Features
Thread 3/8 in-27 X 1/2 in High
Fits Brand
Hobart
Height
0.50 in
Size
#40
Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719951-40
Zoro #
G002233731
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Size
#40
Width
0.50 in
Length
0.75 in

Details

Item
Hood Orifice
Features
Thread 3/8 in-27 X 1/2 in High
Fits Brand
Hobart
Material
Brass
Type
Hood

Description

Brass Hood Orifice,;3/8"-27 X 1/2" High X #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.