
Orifice (43)
Mfr # 418051-43
Zoro # G302239747
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
For Use With
Jade Jcbh, Grill Jggt, Jggtb, Jgm, Jgt, Jgtb
Features
Thread 3/8"-27 X 1/2 in High
Fits Brand
Hobart; Jade
Type
Hood
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418051-43
Zoro #
G302239747
UPC #
-
Country of Origin
United States
Dimensions
Size
#43
Width
0.50 in
Length
0.75 in
Height
0.50 in
Details
Item
Orifice
For Use With
Jade Jcbh, Grill Jggt, Jggtb, Jgm, Jgt, Jgtb
Features
Thread 3/8"-27 X 1/2 in High
Fits Brand
Hobart; Jade
Type
Hood
Material
Brass
Description
Brass Hood Orifice,;3/8"-27 X 1/2" High X #43;Note: Orifice May Have #72 Stamped But Has Been Drilled To;The Proper Size;;Jade Jcbh;Grill Jggt, Jggtb, Jgm, Jgt, Jgtb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.