Zoro Homepage

Orifice (44)

  • Mfr # 719951-00044

  • Zoro # G502217774


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

For Use With
Bakers Pride; Comstock Castle Oven-Range; Dynamic Cooking Systems Oven Fsco; Southbend Range 1364-D
Features
Thread 3/8"-27 X 1/2 in High
Fits Brand
Bakers; Comstock Castle; Dynamic Cooking Systems; Hobart; Southbend
Type
Hood
Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719951-00044
Zoro #
G502217774
UPC #
-
Country of Origin
United States

Dimensions

Width
0.50 in
Length
0.75 in
Size
#44
Height
5 in

Details

Item
Orifice
For Use With
Bakers Pride; Comstock Castle Oven-Range; Dynamic Cooking Systems Oven Fsco; Southbend Range 1364-D
Features
Thread 3/8"-27 X 1/2 in High
Fits Brand
Bakers; Comstock Castle; Dynamic Cooking Systems; Hobart; Southbend
Type
Hood

Description

Brass Hood Orifice,;3/8"-27 X 1/2" High X #44;Bakers Pride;Comstock Castle Oven-Range Where Applicable;Dynamic Cooking Systems Oven Fsco.;Southbend Range 1364-D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.