Zoro Homepage

Orifice (45)

  • Mfr # 719951-45

  • Zoro # G702218359


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

For Use With
Southbend Griddle Hdg, Mdg; Star Broiler 6000, 6100, Cb/Rcb/Cba/Rcba
Features
3/8"-27 Thread
Fits Brand
Hobart; Southbend; Star
Width
0.50 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719951-45
Zoro #
G702218359
UPC #
-
Country of Origin
United States

Dimensions

Width
0.50 in
Height
0.50 in
Length
0.75 in
Size
#45

Details

Item
Burner Valve Hood Orifice
For Use With
Southbend Griddle Hdg, Mdg; Star Broiler 6000, 6100, Cb/Rcb/Cba/Rcba
Features
3/8"-27 Thread
Fits Brand
Hobart; Southbend; Star
Type
Hood

Description

Burner Valve Hood Orifice 3/8"-27 X #45;Southbend Griddle Hdg, Mdg;Star Broiler 6000, 6100, Cb/Rcb/Cba/Rcba

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.