Zoro Homepage

Orifice (56)

  • Mfr # 010901-56

  • Zoro # G702220116


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

For Use With
Bakers Pride Broiler 52Cj, 52Cjs, 53Cj, 53Cjs, Series: Ch, Sgbr; Vulcan
Features
#16-36 Thread UNS
Fits Brand
Bakers; Hobart; Vulcan
Size
#56
Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010901-56
Zoro #
G702220116
UPC #
-
Country of Origin
United States

Dimensions

Size
#56
Width
0.50 in
Height
0.50 in
Length
0.50 in

Details

Item
Orifice
For Use With
Bakers Pride Broiler 52Cj, 52Cjs, 53Cj, 53Cjs, Series: Ch, Sgbr; Vulcan
Features
#16-36 Thread UNS
Fits Brand
Bakers; Hobart; Vulcan

Description

# 56 Orifice;Thread 16-36 Uns Measures .265" Od, 6.74 Mm Od;This Is A Special Thread.;Bakers Pride Broiler 52Cj, 52Cjs, 53Cj, 53Cjs.;Series: Ch, Sgbr.;Vulcan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.