Zoro Homepage

Orifice (63)

  • Mfr # 00-719951-00063

  • Zoro # G402232907


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

For Use With
Star Fryer 215B, 216, 615F
Features
3/8"-27 Thread
Fits Brand
Hobart; Star
Size
#63
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-719951-00063
Zoro #
G402232907
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
#63
Length
0.75 in
Width
0.25 in
Height
0.75 in

Details

Item
Hood Orifice
For Use With
Star Fryer 215B, 216, 615F
Features
3/8"-27 Thread
Fits Brand
Hobart; Star
Type
Hood

Description

Hood Orifice 3/8"-27 W/ #63 Hole, 1/2" Long;Star Fryer 215B, 216, 615F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.