Zoro Homepage

Orifice Fitting

  • Mfr # 00-719206

  • Zoro # G602254396


product price: $22.79
/ea

Key Features

For Use With
Southbend Hdg-(24, 36, 36M, 36Re, 48, 48M, 48Re, 60, 60M, 60Re, 72, 72M, 72Re), Sgs-(24, 24E, 36, 36E, 48, 48E, 60, 60E)
Fits Brand
Southbend; Vulcan
Height
0.75 in
Length
1 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-719206
Zoro #
G602254396
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.75 in
Length
1 in
Width
0.25 in

Details

Item
Orifice Fitting
For Use With
Southbend Hdg-(24, 36, 36M, 36Re, 48, 48M, 48Re, 60, 60M, 60Re, 72, 72M, 72Re), Sgs-(24, 24E, 36, 36E, 48, 48E, 60, 60E)
Fits Brand
Southbend; Vulcan

Description

Southbend Hdg-(24, 36, 36M, 36Re, 48, 48M, 48Re, 60, 60M,;60Re, 72, 72M, 72Re), Sgs-(24, 24E, 36, 36E, 48, 48E, 60,;60E)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.