Zoro Homepage

Oval Push Switch Kit

  • Mfr # 01-404975-00404

  • Zoro # G702262178


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Features
Start / Stop
Fits Brand
Berkel
Width
2-1/8 in
Length
2-5/8 in
Height
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-404975-00404
Zoro #
G702262178
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/8 in
Length
2-5/8 in
Height
1-3/16 in

Details

Item
Push Switch Kit
Features
Start / Stop
Fits Brand
Berkel
Type
Oval

Description

Oval Start / Stop Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.