Zoro Homepage

Oven Burner 17-3/4" X 5" Steel

  • Mfr # 714204

  • Zoro # G702221540


product price: $222.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wolf Ch and Chss ( Old Style ), Kch, Kchss/Xch
Features
12-3/4 in Burn; 16-1/2 in X 5 in Burner Less Bracket
Fits Brand
Hobart; Wolf
Length
17.50 in
Material
Aluminized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714204
Zoro #
G702221540
UPC #
-
Country of Origin
United States

Dimensions

Length
17.50 in
Width
5 in
Height
1.30 in

Details

Item
Burner
For Use With
Wolf Ch and Chss ( Old Style ), Kch, Kchss/Xch
Features
12-3/4 in Burn; 16-1/2 in X 5 in Burner Less Bracket
Fits Brand
Hobart; Wolf
Material
Aluminized Steel
Includes
Air Shutter
Type
Tubular

Description

Aluminized Steel Tubular Burner W/ Air Shutter;[ 17-3/4" X 5" ] W/ Air Shutter # 26-3285, ;12-3/4" Burn, 16-1/2" X 5" Burner Less Bracket.;Wolf Ch & Chss ( Old Style ), Kch, Kchss/Xch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.