Zoro Homepage

Oven Control Valve

  • Mfr # 428807-1

  • Zoro # G802289907


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven G36, G36c, G48, G48c, G36l
Features
7/16 in CCT Fittings; 1/8 in FPT Pilot Out Only With 1/4 in CCT Fitting; 3/16 in X 4-3/4 in Bulb
Fits Brand
Hobart; Vulcan
Capillary Length (In.)
36 in
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428807-1
Zoro #
G802289907
UPC #
-
Country of Origin
Italy

Dimensions

Capillary Length (In.)
36 in
Outlet Size
1/2 in
Height
3 in
Length
12 in
Inlet Size
1/2 in
Width
6 in

Details

Item
Oven Control Valve
For Use With
Vulcan Oven G36, G36c, G48, G48c, G36l
Features
7/16 in CCT Fittings; 1/8 in FPT Pilot Out Only With 1/4 in CCT Fitting; 3/16 in X 4-3/4 in Bulb
Fits Brand
Hobart; Vulcan
Temp. Range
550° F
Outlet Type
MPT
Inlet Type
MPT

Description

, ;1/2" Mpt In/Out W/ 7/16" Cct Fittings ;1/8" Fpt Pilot Out Only With 1/4" Cct Fitting ;36" Cap, Bulb = 3/16" X 4-3/4", Up To 550 Deg F;Vulcan Oven G36, G36C, G48, G48C, G36L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.