Zoro Homepage

Oven Element 208V 10000W

  • Mfr # 342170-00001

  • Zoro # G002278404


product price: $465.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Oven Cn90a, Cn90b, Cn90c, Cn91, Cn91b, Cn92c, Cn95; Vulcan Oven Eco4s
Features
Flag Terminals
Fits Brand
Hobart; Vulcan
Width
16 in
Voltage
208 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342170-00001
Zoro #
G002278404
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
26 in
Height
9 in

Details

Item
Oven Element
For Use With
Hobart Oven Cn90a, Cn90b, Cn90c, Cn91, Cn91b, Cn92c, Cn95; Vulcan Oven Eco4s
Features
Flag Terminals
Fits Brand
Hobart; Vulcan
Voltage
208 V
Phase
1; 3
Max. Wattage
10000 W

Description

Oven Element, [ 208V 10000W 1-3Ph ] ; [ 26-1/4" X 16-1/2" X 9"H ] [Terminals {Flag };Hobart Oven Cn90A, Cn90B, Cn90C, Cn91, Cn91B, Cn92C, Cn95.;Vulcan Oven Eco4S.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.