Zoro Homepage

Oven Element 208V 2000W 19" X 4-1/2

  • Mfr # 111861-4

  • Zoro # G702257204


product price: $166.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Et8, Et10
Features
#10-32 Terminal Stud
Fits Brand
Hobart; Vulcan
Height
1.50 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111861-4
Zoro #
G702257204
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Width
5 in
Length
21-5/8 in

Details

Item
Oven Element
For Use With
Vulcan Oven Et8, Et10
Features
#10-32 Terminal Stud
Fits Brand
Hobart; Vulcan
Voltage
208 V
Max. Wattage
2 kW

Description

Oven Element,208V 2000W 191/2"± X 4-1/2"± ;Terminals Stud 10-32 Hardware Provided;;Vulcan Oven Et8, Et10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.