Zoro Homepage

Oven Element 480V 3400W

  • Mfr # 00-343432-3

  • Zoro # G102275990


product price: $455.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Oven Cn401, Cr431
Features
Flag Terminals
Fits Brand
Hobart
Phase
3
Voltage
480 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-343432-3
Zoro #
G102275990
UPC #
-
Country of Origin
United States

Dimensions

Width
6.25 in
Length
26.25 in
Height
2-1/8 in

Details

Item
Oven Element
For Use With
Hobart Oven Cn401, Cr431
Features
Flag Terminals
Fits Brand
Hobart
Phase
3
Voltage
480 V
Max. Wattage
3400 W

Description

Oven Element, [ 480V 3400W 3Ph ] [ 25-3/4" X 6-1/4" ] ;[Terminals {Flag },;Hobart Oven Cn401, Cr431.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.