Zoro Homepage

Oven Lamp 120V, 50W

  • Mfr # 107793-2

  • Zoro # G302260888


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

For Use With
Coated Bulb
Features
Medium Base
Fits Brand
Hobart
Type
Traditional/Regular
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107793-2
Zoro #
G302260888
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
4 in
Height
3 in

Details

Item
Oven Lamp
For Use With
Coated Bulb
Features
Medium Base
Fits Brand
Hobart
Type
Traditional/Regular
Voltage
120 V
Temp. Range
500° F
Max. Wattage
50 W

Description

Oven Lamp, Clear, Not Coated;[ 120V ] [ 50W ] Medium Base, [Traditional/ Regular Type;][Rated For 500 Degrees Or Lower] ;For Coated Bulb, Suggest 120V, 40W, # 38-1116

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.