Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Pilot

  • Mfr # 00-412787-00002

  • Zoro # G902293484


product price: $36.99
/ea

Key Features

For Use With
Garland Oven Series: Bco, Eco, G48P, G2000, Ico; Southbend Oven 321D, Us Range Oven Series, Performer Ii; Vulcan Hart Oven 260L-77R, 319A-77R, 399A-77R, Series: Eg, Vg.Sg-60L-77R, Sg-260L-77R.24L, 48L, 481L/Lc, 148L/Lc, ;36L/Lc, 60L/Lc/Lcc 160L/Lc, 260L/Lc/Lcc; Wolf
Features
3/16 in X 1/4 in Tube
Fits Brand
Garland; Hobart; Southbend; Vulcan; Wolf
Height
0.75 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-412787-00002
Zoro #
G902293484
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Length
2 in
Width
2 in

Details

Item
Oven Pilot Kit
For Use With
Garland Oven Series: Bco, Eco, G48P, G2000, Ico; Southbend Oven 321D, Us Range Oven Series, Performer Ii; Vulcan Hart Oven 260L-77R, 319A-77R, 399A-77R, Series: Eg, Vg.Sg-60L-77R, Sg-260L-77R.24L, 48L, 481L/Lc, 148L/Lc, ;36L/Lc, 60L/Lc/Lcc 160L/Lc, 260L/Lc/Lcc; Wolf
Features
3/16 in X 1/4 in Tube
Fits Brand
Garland; Hobart; Southbend; Vulcan; Wolf
Type
Flame Pattern Right
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Nat/Lp Pilot, Factory # 2Ch-10, 1830-115, 1830-500,; Tube Size 3/16" & 1/4", Flame Pattern Right;;Garland Oven Series: Bco, Eco, G48P, G2000, Ico.;Southbend Oven 321D After 1982 (1982 & Prior Use Oem #;1164282).Series: 136 & 142 W/Suffix C Or D But W/O Co;Prefix, 300 W/F Suffix.;Us Range Oven Series: Performer Ii (Right Side) W/Standing;Pilot.(Units W/Electronic Pilot Use M-214);Vulcan Hart Oven 260L-77R, 319A-77R, 399A-77R, Series: Eg,;Vg.Sg-60L-77R, Sg-260L-77R.24L, 48L, 481L/Lc, 148L/Lc,;36L/Lc, 60L/Lc/Lcc 160L/Lc, 260L/Lc/Lcc;Wolf Model?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.