Zoro Homepage

Oven Rack 19" X 25-3/4"

  • Mfr # 113991-2

  • Zoro # G902236764


product price: $113.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven
Features
0.38 in Frame; 0.190 in Wire; Back Stop; Product Stop
Fits Brand
Hobart; Vulcan
Height
1-7/8 in
Length
25.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113991-2
Zoro #
G902236764
UPC #
-
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
25.75 in
Width
19.25 in

Details

Item
Oven Rack
For Use With
Vulcan Oven
Features
0.38 in Frame; 0.190 in Wire; Back Stop; Product Stop
Fits Brand
Hobart; Vulcan

Description

Oven Rack, [ 19" F/B] [25.75" L/R] [ 0.38" Frame ];[ 0.190" Wire ] Back Stop, Product Stop,;Vulcan Oven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.