Zoro Homepage
This item is Discontinued.
Hobart Oven Rack 19" X 25-3/4" 413991-00002

Oven Rack 19" X 25-3/4" (Discontinued)

  • Mfr # 413991-00002
  • Zoro # G602237351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413991-00002
Zoro #
G602237351
UPC #
-
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
25.75 in
Width
19.25 in

Details

Item
Oven Rack
For Use With
Vulcan Oven
Features
0.38 in Frame; 0.190 in Wire; Back Stop; Product Stop
Fits Brand
Hobart; Vulcan

Description

Oven Rack, [ 19" F/B] [25.75" L/R] [ 0.38" Frame ];[ 0.190" Wire ] Back Stop, Product Stop,;Vulcan Oven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.