Zoro Homepage

Oven Rack 20.5 F/B X 25.75 L/R

  • Mfr # 00-413300-00001

  • Zoro # G602236200


product price: $65.69
/ea

Key Features

For Use With
Vulcan Oven 36L-59, 36L-70R, 60L-59, 60L-70R, 160L-59, 160L-70R, 260L-59, 260L-70R, E36, E36b, E36f, ;E60, E60b, E60f, H101l59, H102l59, H103l59, H104l59, Standard Oven 36L, 481L/Lc, 148L/Lc, 60L/Lc/Lcc, 160L/Lc, 260L/Lc/Lcc, Vg36
Features
0.375 in Frame; 0.187 in Wire; Back Stop; Product Stop
Fits Brand
Vulcan
Height
1.30 in
Width
20.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-413300-00001
Zoro #
G602236200
UPC #
-
Country of Origin
United States

Dimensions

Height
1.30 in
Width
20.50 in
Length
25.50 in

Details

Item
Oven Rack
For Use With
Vulcan Oven 36L-59, 36L-70R, 60L-59, 60L-70R, 160L-59, 160L-70R, 260L-59, 260L-70R, E36, E36b, E36f, ;E60, E60b, E60f, H101l59, H102l59, H103l59, H104l59, Standard Oven 36L, 481L/Lc, 148L/Lc, 60L/Lc/Lcc, 160L/Lc, 260L/Lc/Lcc, Vg36
Features
0.375 in Frame; 0.187 in Wire; Back Stop; Product Stop
Fits Brand
Vulcan
Type
Wire

Description

[ 20.5" F/B] [25.75" L/R] [ .375" Frame ][.187" Wire] Back;Stop, Product Stop,;Vulcan Oven 36L-59, 36L-70R, 60L-59, 60L-70R, 160L-59,;160L-70R,260L-59, 260L-70R, E36, E36B, E36F, ;E60, E60B, E60F, H101L59, H102L59, H103L59, H104L59.;Standard Oven 36L, 481L/Lc, 148L/Lc,;60L/Lc/Lcc, 160L/Lc, 260L/Lc/Lcc, Vg36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.