
Oven Rack 20.5 F/B X 25.75 L/R
Mfr # 417867-1
Zoro # G502238595
product price: $71.35
/eaKey Features
For Use With
Vulcan Oven 36L-59, 36L-70R, 60L-59, 60L-70R, 160L-59, 160L-70R, 260L-59, 260L-70R, E36, E36b, E36f, ;E60, E60b, E60f, H101l59, H102l59, H103l59, H104l59, Standard Oven 36L, 481L/Lc, 148L/Lc, 60L/Lc/Lcc, 160L/Lc, 260L/Lc/Lcc, Vg36
Features
0.375 in Frame; 0.187 in Wire; Back Stop; Product Stop
Fits Brand
Hobart; Vulcan
Width
20.50 in
Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
417867-1
Zoro #
G502238595
UPC #
-
Country of Origin
United States
Dimensions
Width
20.50 in
Height
1.30 in
Length
25.50 in
Details
Item
Oven Rack
For Use With
Vulcan Oven 36L-59, 36L-70R, 60L-59, 60L-70R, 160L-59, 160L-70R, 260L-59, 260L-70R, E36, E36b, E36f, ;E60, E60b, E60f, H101l59, H102l59, H103l59, H104l59, Standard Oven 36L, 481L/Lc, 148L/Lc, 60L/Lc/Lcc, 160L/Lc, 260L/Lc/Lcc, Vg36
Features
0.375 in Frame; 0.187 in Wire; Back Stop; Product Stop
Fits Brand
Hobart; Vulcan
Type
Wire
Description
[ 20.5" F/B] [25.75" L/R] [ .375" Frame ][.187" Wire] Back;Stop, Product Stop,;Vulcan Oven 36L-59, 36L-70R, 60L-59, 60L-70R, 160L-59,;160L-70R,260L-59, 260L-70R, E36, E36B, E36F, ;E60, E60B, E60F, H101L59, H102L59, H103L59, H104L59.;Standard Oven 36L, 481L/Lc, 148L/Lc,;60L/Lc/Lcc, 160L/Lc, 260L/Lc/Lcc, Vg36
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.