Zoro Homepage

Pilot

  • Mfr # 412212-00002

  • Zoro # G902299578


product price: $31.35
/ea

Key Features

For Use With
Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54; Imperial Fryer Series: If, Ihr, Ir; Vulcan Hart Fryer Gf(91G, 92G), Hf91G, Hf92G (Old 7891G ; 7892G), Tk-35, Series: 7400, 7500, 7800 (Depending On Date of Model), Series: Ef, 1Gr45M, 1Gr65M, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45, ;1Grd65, 1Grs35, 1Grs45, 1Grs65, Ef3, Ef4, Ef5, Gr35, Gr35F, Gr45, Gr45F, Gr65, Gr65F, Gr85, Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F
Features
1/4 in Tube
Fits Brand
Cecilware; Hobart; Imperial; Vulcan
Length
1.75 in
Includes
Liquified Petroleum Gas Orifice; Natural Gas Orifice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412212-00002
Zoro #
G902299578
UPC #
-
Country of Origin
United States

Dimensions

Length
1.75 in
Height
2.50 in
Width
2 in

Details

Item
Pilot Kit
For Use With
Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54; Imperial Fryer Series: If, Ihr, Ir; Vulcan Hart Fryer Gf(91G, 92G), Hf91G, Hf92G (Old 7891G ; 7892G), Tk-35, Series: 7400, 7500, 7800 (Depending On Date of Model), Series: Ef, 1Gr45M, 1Gr65M, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45, ;1Grd65, 1Grs35, 1Grs45, 1Grs65, Ef3, Ef4, Ef5, Gr35, Gr35F, Gr45, Gr45F, Gr65, Gr65F, Gr85, Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F
Features
1/4 in Tube
Fits Brand
Cecilware; Hobart; Imperial; Vulcan
Includes
Liquified Petroleum Gas Orifice; Natural Gas Orifice
Type
Flame Pattern 3 Way
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Nat/Lp , Factory # 6Ch14-10, 1830-491 ;Tube Size 1/4", Flame Pattern 3 Way, Hood Width 1-1/2";Nat Orifice Pre-Installed # 26-1555, .018;Lp Orifice Included # 26-1554, .010;Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54;Imperial Fryer Series: If, Ihr, Ir.;Vulcan Hart;Fryer Gf(91G,92G), Hf91G, Hf92G (Old 7891G & 7892G),Tk-35,;Series: 7400, 7500, 7800 (Depending On Date Of;Model). Series: Ef;1Gr45M, 1Gr65M, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45,;1Grd65, 1Grs35, 1Grs45, 1Grs65, Ef3, Ef4, Ef5, Gr35, Gr35F,;Gr45, Gr45F, Gr65, Gr65F, Gr85, Gr85F, Grc35F, Grc45F,;Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F,;Grs45F, Grs65F, Grs85F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.