Zoro Homepage

Pilot Assembly-Nat/Lp

  • Mfr # 426262-2

  • Zoro # G802270288


product price: $40.75
/ea

Key Features

For Use With
Vulcan Range G260, G260c, G260cc, G36, G36c, G48, G48c, G60, G60c, G60cc, G60lc, Gh3/72, Gh3/72C, Gh3/72S, Gh30, Gh30c, Gh45, Gh45/72, Gh56, Gh56s, Gh6, Gh60, Gh60/45, Gh60/72, Gh6045c, Gh60t, Gh60t/45, Gh60t/7
Fits Brand
Hobart; Vulcan
Width
2 in
Length
3 in
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426262-2
Zoro #
G802270288
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 in
Length
3 in
Size
1/4 in
Height
1 in

Details

Item
Pilot Assembly
For Use With
Vulcan Range G260, G260c, G260cc, G36, G36c, G48, G48c, G60, G60c, G60cc, G60lc, Gh3/72, Gh3/72C, Gh3/72S, Gh30, Gh30c, Gh45, Gh45/72, Gh56, Gh56s, Gh6, Gh60, Gh60/45, Gh60/72, Gh6045c, Gh60t, Gh60t/45, Gh60t/7
Fits Brand
Hobart; Vulcan
Type
CCT
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Oven Pilot Burner Assembly, 1/4" Cct, Nat/Lp.;Vucan Range G260, G260C, G260Cc, G36, G36C, G48, G48C, G60,;G60C, G60Cc, G60Lc, Gh3/72, Gh3/72C, Gh3/72S, Gh30, Gh30C,;Gh45, Gh45/72, Gh56, Gh56S, Gh6, Gh60, Gh60/45, Gh60/72,;Gh6045C, Gh60T, Gh60T/45, Gh60T/72, Gh6C, Gh6S, Gh6T45C,;Gh72, Gh72/45, Ghm3/72, Ghm30, Ghm30C, Ghm45, Ghm45/72,;Ghm56, Ghm6, Ghm60, Ghm60/45, Ghm60/72, Ghm60T, Ghm60T/45,;Ghm60T/72, Ghm72, Ghm72/45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.