Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Assy

  • Mfr # 00-409839-00003

  • Zoro # G302269485


product price: $19.59
/ea

Key Features

For Use With
Garland Oven; Vulcan Hart Range Series: 7800, Gh, Ghm, Ghx, Ghxm
Features
Tube Size 1/4 in
Fits Brand
Garland; Vulcan
Type
Flame Pattern Left
Length
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-409839-00003
Zoro #
G302269485
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.50 in
Height
0.75 in
Width
2 in

Details

Item
Pilot Assembly
For Use With
Garland Oven; Vulcan Hart Range Series: 7800, Gh, Ghm, Ghx, Ghxm
Features
Tube Size 1/4 in
Fits Brand
Garland; Vulcan
Type
Flame Pattern Left
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Nat/Lp Pilot, Factory # 2C-2, 1830-601, Tube Size 1/4",;Flame Pattern Left;Lp Orifice # 26-1554;Nat Orifice # 26-1554;This Pilot Can Not Be Used With Thermopiles.;For Thermocouples Only.;Garland Oven Where Applicable.;Vulcan Hart Range Series: 7800, Gh, Ghm, Ghx, Ghxm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.