
Pilot Assy
Mfr # 00-711357
Zoro # G802293355
product price: $34.25
/eaKey Features
For Use With
Duke Model; Wolf Fryer Wtf-42
Features
3/16 in and 1/4 in Tube
Fits Brand
Duke; Hobart; Wolf
Height
1.25 in
Type
Flame Pattern Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-711357
Zoro #
G802293355
UPC #
-
Country of Origin
United States
Dimensions
Height
1.25 in
Width
1 in
Length
2.75 in
Details
Item
Pilot Assembly
For Use With
Duke Model; Wolf Fryer Wtf-42
Features
3/16 in and 1/4 in Tube
Fits Brand
Duke; Hobart; Wolf
Type
Flame Pattern Standard
Fluid Type
Liquefied Petroleum Gas; Natural Gas
Description
Nat/Lp Pilot, Factory # 3Ch-2, 78409,; Tube Size 3/16" & 1/4",;Flame Pattern Standard;Duke Model?;Wolf Fryer Wtf-42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.