Zoro Homepage

Pilot Assy

  • Mfr # 00-805925-00011

  • Zoro # G502276276


product price: $89.59
/ea
Free Shipping & Returns

Key Features

For Use With
Pitco Fryer 26F, 34F; Star Fryer 404A
Features
Tube Size 1/4 in
Fits Brand
Pitco; Star; Vulcan
Height
1.50 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-805925-00011
Zoro #
G502276276
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1.50 in
Width
3 in
Length
4 in

Details

Item
Pilot Assembly
For Use With
Pitco Fryer 26F, 34F; Star Fryer 404A
Features
Tube Size 1/4 in
Fits Brand
Pitco; Star; Vulcan
Type
Flame Pattern 3 Way Hood
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Nat/Lp Pilot, Factory # 6Ch24-6, 1830-490 Tube Size 1/4",;Flame Pattern 3 Way Hood, Width 2-1/2";Lp Orifice # 26-1556;Nat Orifice # 26-1557;Pitco Fryer 26F, 34F;Star Fryer 404A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.