
Pilot Assy
Mfr # 409839-3
Zoro # G102270032
product price: $19.59
/eaKey Features
For Use With
Garland Oven; Vulcan Hart Range Series: 7800, Gh, Ghm, Ghx, Ghxm
Features
Tube Size 1/4 in
Fits Brand
Garland; Hobart; Vulcan
Width
2 in
Type
Flame Pattern Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
409839-3
Zoro #
G102270032
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 in
Height
0.75 in
Length
1.50 in
Details
Item
Pilot Assembly
For Use With
Garland Oven; Vulcan Hart Range Series: 7800, Gh, Ghm, Ghx, Ghxm
Features
Tube Size 1/4 in
Fits Brand
Garland; Hobart; Vulcan
Type
Flame Pattern Left
Fluid Type
Liquefied Petroleum Gas; Natural Gas
Description
Nat/Lp Pilot, Factory # 2C-2, 1830-601, Tube Size 1/4",;Flame Pattern Left;Lp Orifice # 26-1554;Nat Orifice # 26-1554;This Pilot Can Not Be Used With Thermopiles.;For Thermocouples Only.;Garland Oven Where Applicable.;Vulcan Hart Range Series: 7800, Gh, Ghm, Ghx, Ghxm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.