Zoro Homepage

Pilot Burner

  • Mfr # 00-913099-00003

  • Zoro # G102268114


product price: $499.99
/ea
Free Shipping & Returns

Key Features

For Use With
New Robertshaw Black Spark Box
Features
1/4 in Tube; Spark Pilot with 24 in Spark Plug Type Wire; Push On Connector
Fits Brand
Hobart; Robertshaw
Width
4 in
Includes
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-913099-00003
Zoro #
G102268114
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
0.50 in
Length
4.50 in

Details

Item
Burner
For Use With
New Robertshaw Black Spark Box
Features
1/4 in Tube; Spark Pilot with 24 in Spark Plug Type Wire; Push On Connector
Fits Brand
Hobart; Robertshaw
Includes
Connector
Type
Pilot

Description

Pilot , No Orifice,;Pilot, Factory # White Rodgers 52A1, Tube Size 1/4",;Spark Pilot With 24" Spark Plug Type Wire, Push On;Connector For W/R White Spark Box, Connector Included;For Use With New Robertshaw Black Spark Box.;Nat Orifice # 26-2260;Lp Orifice # 26-2261;For Ignition Module Use # 44-1169;Vulan Hart Griddle Series 900 With Electronic Spark;Ignition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.