Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Burner - Nat

  • Mfr # 498061

  • Zoro # G802319314


product price: $67.65
/ea

Key Features

For Use With
Fits Models: 24Rrg, 36Rrg, 48Rrg, 60Rrg, 9000Re, 924Re, 924Rx, 936Re, 936Re-Ch1, 936Rx, 948Re, 948Re-Ch1, 948Re-Chdl1, 948Rx, 960Re, 960Rx, 972Re, 972Rx, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Msa24, Msa36, Msa48, Msa60, Msa72, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vccg24, Vccg36, Vccg48, Vccg60, Vccg72, Vcrg24-M, Vcrg24-T, Vcrg36-M, Vcrg36-T,
Features
48 in Lead with Nut and Sleeve
Fits Brand
Vulcan
Includes
Igniter
Outlet Type
CCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
498061
Zoro #
G802319314
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Length
3.50 in
Outlet Size
1/4 in
Height
0.50 in
Width
1 in

Details

Item
Burner
For Use With
Fits Models: 24Rrg, 36Rrg, 48Rrg, 60Rrg, 9000Re, 924Re, 924Rx, 936Re, 936Re-Ch1, 936Rx, 948Re, 948Re-Ch1, 948Re-Chdl1, 948Rx, 960Re, 960Rx, 972Re, 972Rx, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Msa24, Msa36, Msa48, Msa60, Msa72, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vccg24, Vccg36, Vccg48, Vccg60, Vccg72, Vcrg24-M, Vcrg24-T, Vcrg36-M, Vcrg36-T,
Features
48 in Lead with Nut and Sleeve
Fits Brand
Vulcan
Includes
Igniter
Outlet Type
CCT
Inlet Type
Female Push-On
Type
Pilot
Fluid Type
Natural Gas

Description

Nat Pilot, W/Igniter W/ 48" Lead With 1/8" Female ;Push-On, 1/4" Cct Nut & Sleeve;;Fits Models~;;24Rrg, 36Rrg, 48Rrg, 60Rrg, 9000Re, 924Re, 924Rx, 936Re,;936Re-Ch1, 936Rx, 948Re, 948Re-Ch1, 948Re-Chdl1, 948Rx,;960Re, 960Rx, 972Re, 972Rx, Conv Oven, Fhb1, Fhb1F, Fhbi1,;Fhbi1F, Fhbio, Fhbio1, Fhbo, Fhbo1, Hb1, Hb1C, Hb1F, Hb1Fc,;Hb2, Hbi1, Hbi1C, Hbi1F, Hbi1Fc, Hbi2, Msa24, Msa36, Msa48,;Msa60, Msa72, Oven Std Ignit, Std Oven, V1G12M, V1G12S,;V1G24M, V1G24S, V212M, V212S, V218M, V218S, V2H36, V2H36C,;V2H36M, V2H36S, V3036, V3036C, V3036M, V3036S, V3G36,;V3G36C, V3G36M, V3G36S, V424M, V424S, V436, V436C, V436M,;V436S, V636, V636C, V636M, V636S, Vccg24, Vccg36, Vccg48,;Vccg60, Vccg72, Vcrg24-M, Vcrg24-T, Vcrg36-M, Vcrg36-T,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.