Zoro Homepage

Pilot Burner Nat/Lp

  • Mfr # 920041-11

  • Zoro # G002268283


product price: $36.75
/ea

Key Features

For Use With
Vulcan Hart Grill Series 936Rg, Grill Series: 900A
Features
1/4 Tube; Flame Pattern Left
Fits Brand
Hobart
Height
0.05 in
Type
Pilot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920041-11
Zoro #
G002268283
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.05 in
Length
2.75 in
Width
2 in

Details

Item
Burner
For Use With
Vulcan Hart Grill Series 936Rg, Grill Series: 900A
Features
1/4 Tube; Flame Pattern Left
Fits Brand
Hobart
Type
Pilot
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Nat/Lp Pilot, Factory # 4Ch-10, Tube Size 1/4",;Flame Pattern Left;Lp Orifice A1098, # 26-1554;Nat Orifice A1099,# 26-1554;Vulcan Hart Grill Series 936Rg;Grill Series: 900A.For Standard Control Model, Not For;Electronic Model With Spark Igniter.;For Electronic Model Use H1066, M-267, # 51-1307

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.