Zoro Homepage

Pilot Head

  • Mfr # 412063-2

  • Zoro # G302297884


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Features
Nut and Ferrule
Fits Brand
Hobart
Length
1 in
Width
0.25 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412063-2
Zoro #
G302297884
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
0.25 in
Height
1 in
Size
3/16 in

Details

Item
Pilot Head
Features
Nut and Ferrule
Fits Brand
Hobart
Type
CCT

Description

, 3/16" Cct, W/ Nut & Ferrule.;Can Be Used With:;3/16" Cct X 36" Copper Clad Steel Pilot Tubing # 26-1589

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.