Zoro Homepage

Pilot Ignitor

  • Mfr # 1914500

  • Zoro # G502265942


product price: $472.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Hart Grill Series: 900A with Electronic Pilot Option, Gdc
Fits Brand
Hobart; Vulcan
Height
2 in
Width
6.50 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1914500
Zoro #
G502265942
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 in
Width
6.50 in
Length
2 in

Details

Item
Pilot Ignition Module
For Use With
Vulcan Hart Grill Series: 900A with Electronic Pilot Option, Gdc
Fits Brand
Hobart; Vulcan

Description

Pilot Ignition Module, Factory # 5059A-22, ;Oem #S Type 5059A-22 Exact As White Rogers Type 5059A-21 ;Vulcan Hart ;Grill Series: 900A W/Electronic Pilot Option, Gdc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.