Zoro Homepage

Pilot Kit

  • Mfr # 11336

  • Zoro # G002293759


product price: $31.29
/ea

Key Features

For Use With
Garland Grill G24, Fryer G22-14F; Keating Griddle; Miraclean Gas Griddle Pre-2000 Series; Wolf Model
Features
3/16 in Tube
Fits Brand
Garland; Hobart; Keating; Miraclean; Wolf
Type
Flame Pattern Right
Width
0.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11336
Zoro #
G002293759
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.70 in
Height
2 in
Length
2 in

Details

Item
Pilot Kit
For Use With
Garland Grill G24, Fryer G22-14F; Keating Griddle; Miraclean Gas Griddle Pre-2000 Series; Wolf Model
Features
3/16 in Tube
Fits Brand
Garland; Hobart; Keating; Miraclean; Wolf
Type
Flame Pattern Right
Includes
Liquified Petroleum Gas Orifice; Natural Gas Orifice
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Nat/Lp Pilot, Factory # 2Ch-2, Tube Size 3/16" & 1/4",;Flame Pattern Right;Kit Includes : Pilot Orifice .010, , Sleeve 1/4 X;3/16,Nut 1/4 X 3/16;Lp Orifice # 26-1554;Nat Orifice # 26-1555;Garland Grill G24, Fryer G22-14F;Keating Griddle, Miraclean Gas Griddle Pre-2000 Series ;Wolf Model?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.