Zoro Homepage

Pilot Kit

  • Mfr # 409125-2

  • Zoro # G202296581


product price: $26.49
/ea

Key Features

For Use With
Franklin Chef Oven Series: Gdo, Gpo; Marsal Sons Oven Mb(42, 60), Sd(448, 1048, 660, 1060); Southbend Range 1361-(B, 0-A, 1-A), 1421-(B, 0-A, 1-A), T-1361-(B, 0-A, 1-A), T-1421-(B, 0-A, 1-A); Vulcan Oven Series: 7000, 7800, 7016A1, 7018A1, 7019A1, ;7066A1, 7088A1, 7099A1, 7888A1, 7999A1, Gh3/72, Gh3/72C, Gh3/72S, Gh30, Gh30C, Gh45, Gh45/72, Gh56, Gh56S, Gh6, Gh60, Gh60/45, Gh60/72, Gh6045C, Gh60T, Gh60T/45, Gh60T/72, Gh6C, Gh6S, Gh6T45C, Gh72, Gh72/45, Ghm3/72, Ghm6, Hcb040; Wolf Range Afs, Caf, Ch, Chss, Kafs, Kcaf
Features
3/16 in Tube
Fits Brand
Franklin; Hobart; Marsal Sons; Southbend; Vulcan; Wolf
Includes
Liquified Petroleum Gas Orifice; Natural Gas Orifice
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409125-2
Zoro #
G202296581
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Length
3 in
Width
0.70 in

Details

Item
Pilot Kit
For Use With
Franklin Chef Oven Series: Gdo, Gpo; Marsal Sons Oven Mb(42, 60), Sd(448, 1048, 660, 1060); Southbend Range 1361-(B, 0-A, 1-A), 1421-(B, 0-A, 1-A), T-1361-(B, 0-A, 1-A), T-1421-(B, 0-A, 1-A); Vulcan Oven Series: 7000, 7800, 7016A1, 7018A1, 7019A1, ;7066A1, 7088A1, 7099A1, 7888A1, 7999A1, Gh3/72, Gh3/72C, Gh3/72S, Gh30, Gh30C, Gh45, Gh45/72, Gh56, Gh56S, Gh6, Gh60, Gh60/45, Gh60/72, Gh6045C, Gh60T, Gh60T/45, Gh60T/72, Gh6C, Gh6S, Gh6T45C, Gh72, Gh72/45, Ghm3/72, Ghm6, Hcb040; Wolf Range Afs, Caf, Ch, Chss, Kafs, Kcaf
Features
3/16 in Tube
Fits Brand
Franklin; Hobart; Marsal Sons; Southbend; Vulcan; Wolf
Includes
Liquified Petroleum Gas Orifice; Natural Gas Orifice
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Pilot Assembly, 3/16" & 1/4", Nat/Lp, W/Orifices;For Nat Orifice .018" Use # 26-1128, Included;For Lp Orifice .010" Use # 26-1129, Included;Franklin Chef Oven Series: Gdo, Gpo.;Marsal & Sons Oven Mb(42,60), Sd(448,1048,660,1060);Southbend Range 1361-(B,0-A,1-A), 1421-(B,0-A,1-A),;T-1361-(B,0-A, 1-A), T-1421-(B,0-A,1-A).;Vulcan Oven Series: 7000, 7800, 7016A1, 7018A1, 7019A1,;7066A1, 7088A1, 7099A1, 7888A1, 7999A1, Gh3/72, Gh3/72C,;Gh3/72S, Gh30, Gh30C, Gh45, Gh45/72, Gh56, Gh56S, Gh6,;Gh60,Gh60/45, Gh60/72, Gh6045C, Gh60T, Gh60T/45, Gh60T/72,;Gh6C,Gh6S, Gh6T45C, Gh72, Gh72/45, Ghm3/72, Ghm6, Hcb040;Wolf Range Afs, Caf, Ch, Chss, Kafs, Kcaf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.